Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Safety Harness - Tongue Buckle Leg Straps, Shoulder & Leg Padding

Catalog No. 19001614 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
D-Ring Location:
Back
Back, Hip
Back, Hip, Shoulder
Back, Shoulder
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size D-Ring Location
19-001-614 X-Small Back, Hip
19-001-610 X-Small Back
19-001-611 Medium/Large Back
19-001-612 X-Large Back
19-001-613 2X-Large Back
19-001-615 Medium/Large Back, Hip
19-001-616 X-Large Back, Hip
19-001-617 2X-Large Back, Hip
19-001-618 X-Small Back, Shoulder
19-001-619 Medium/Large Back, Shoulder
19-001-620 X-Large Back, Shoulder
19-001-621 2X-Large Back, Shoulder
19-001-622 X-Small Back, Hip, Shoulder
19-001-623 Medium/Large Back, Hip, Shoulder
19-001-624 X-Large Back, Hip, Shoulder
19-001-625 2X-Large Back, Hip, Shoulder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-001-614 Supplier MSA™ Supplier No. 10195019
Add to Cart
Add to Cart

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort

Specifications

Includes Harness
Capacity (Metric) 181 kg
Buckle Style (Leg) Tongue
For Use With (Application) Working at Heights
Capacity (English) 400 lb.
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Length (English) 25.4 in.
Length (Metric) 64.5 cm
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
D-Ring Location Back, Hip
Weight (English) 2 lb.
Size X-Small
Style Vest with shoulder and leg padding
Product Type Fall Protection
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.