Learn More
MSA™ V-FIT™ Safety Harness - Back D-Ring, Quick-Connect Leg Straps, Shoulder Padding
Shop All MSA ProductsDescription
- The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
- Shoulder padding responds to your movement to conform to your body
Specifications
Specifications
| Color | Gray |
| Material | Polyester |
| Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
| Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
| Capacity (Metric) | 181 kg |
| Capacity (English) | 400 lb. |
| Buckle Style (Leg) | Quick-Connect |
| Size | X-Small |
| For Use With (Application) | Working at Heights |
| Style | Vest with shoulder padding |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
