Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Safety Harness - Back D-Ring, Quick-Connect Leg Straps, Shoulder Padding
MSA™ V-FIT™ full body safety harness is designed to provide all day comfort.
$482.50 - $539.50
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Buckle Style (Leg) | Quick-Connect |
Capacity (English) | 400 lb. |
Color | Gray |
Length (English) | 25.4 in. |
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Style | Price | Quantity & Availability | ||||
19-001-626
|
MSA™
10195037 |
X-Small | Vest |
Each for $495.50
|
|
||||
19-001-563
|
MSA™
10194630 |
Standard/Medium | Vest with shoulder padding |
Each for $539.50
|
|
||||
19-001-627
|
MSA™
10195038 |
Medium/Large | Vest |
Each for $482.50
|
|
||||
19-001-628
|
MSA™
10195039 |
X-Large | Vest |
Each for $482.50
|
|
||||
19-001-629
|
MSA™
10195040 |
2X-Large | Vest |
Each for $495.50
|
|
||||
19-001-562
|
MSA™
10194536 |
X-Small | Vest with shoulder padding |
Each for $514.50
|
|
||||
Description
- The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
- Shoulder padding responds to your movement to conform to your body
Specifications
RaceFLEX™ Quick-Connect Buckle | |
400 lb. | |
25.4 in. | |
Working at Heights |
Quick-Connect | |
Gray | |
Polyester | |
Harness |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title