Learn More
Description
- Exclusive design reduces need for harness adjustment throughout the day, allowing for more comfort and freedom of movement
- Contoured padding adjusts to shape of your shoulder to minimize fatigue
- Fewer stitch points saves time during pre-use inspection process
- Thumb loops on shoulder strap allows for easy harness adjustment and fit
- Integrated Safety Steps are stowed away in leg pads for suspension trauma prevention in a fall event
- RaceFLEX™ connection makes donning your harness simple - like buckling a seatbelt
Specifications
Specifications
| Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
| Includes | Harness |
| Size | Medium/Large |
| For Use With (Application) | Working at Heights |
| Product Type | Fall Protection |
| D-Ring Location | Back |
| Capacity (Metric) | 181 kg |
| Buckle Style (Leg) | Quick-Connect |
| Webbing Material | Polyester |
| Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
