Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FLEX™ Safety Harness

Catalog No. 19001530 Shop All MSA Products
Change view
Click to view available options
Buckle Style (Leg):
Quick-Connect
Tongue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Buckle Style (Leg)
19-001-530 Tongue
19-001-529 Quick-Connect
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-001-530 Supplier MSA™ Supplier No. 10196083

The V-FLEX™ full body harness is a premium member of the V-Series family of fall protection

  • Exclusive design reduces need for harness adjustment throughout the day, allowing for more comfort and freedom of movement
  • Contoured padding adjusts to shape of your shoulder to minimize fatigue
  • Fewer stitch points saves time during pre-use inspection process
  • Thumb loops on shoulder strap allows for easy harness adjustment and fit
  • Integrated Safety Steps are stowed away in leg pads for suspension trauma prevention in a fall event
  • RaceFLEX™ connection makes donning your harness simple - like buckling a seatbelt

Specifications

Capacity (Metric) 181 kg
D-Ring Location Back
Buckle Style (Leg) Tongue
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Capacity (English) 400 lb.
Length (English) 12 in.
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Length (Metric) 30.5 cm
Product Type Fall Protection
Webbing Material Polyester
For Use With (Application) Working at Heights
Includes Harness
Size Medium/Large
Style Vest with shoulder padding
Weight (English) 3.75 lb.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.