Learn More
MSA™ V-FORM™ Construction Harness - Back & Hip D-Ring, Tongue Buckle Leg Straps
Shop All MSA ProductsDescription
- Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
- The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
- Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
- Variety of configurations available
Specifications
Specifications
| Color | Green |
| Material | Polyester |
| D-Ring Location | Back, Hip |
| Webbing Material | Polyester |
| Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
| Length (English) | 26 in. |
| Product Type | Fall Protection |
| Length (Metric) | 66 cm |
| Buckle Style (Leg) | Tongue |
| Weight (English) | 2.5 lb. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
