Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FORM™ Safety Harness - Qwik-Fit Leg Straps

Catalog No. 19001669 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
D-Ring Location:
Back
Back, Chest
Back, Chest, Hip
Back, Hip
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size D-Ring Location
19-001-669 X-Small Back, Hip
19-001-665 X-Small Back
19-001-667 X-Large Back
19-001-668 2X-Large Back
19-001-670 Medium/Large Back, Hip
19-001-692 X-Large Back, Hip
19-001-693 2X-Large Back, Hip
19-001-708 X-Small Back, Chest, Hip
19-001-709 Medium/Large Back, Chest, Hip
19-001-710 X-Large Back, Chest, Hip
19-001-711 2X-Large Back, Chest, Hip
19-001-666 Medium/Large Back
19-001-704 X-Small Back, Chest
19-001-705 Medium/Large Back, Chest
19-001-706 X-Large Back, Chest
19-001-707 2X-Large Back, Chest
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-001-669 Supplier MSA™ Supplier No. 10197199
Add to Cart
Add to Cart

The V-FORM™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
  • The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
  • Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
  • Variety of configurations available

Specifications

Color Green
Material Polyester
Webbing Material Polyester
Buckle Style (Leg) Quick-Connect
Size X-Small
D-Ring Location Back, Hip
Style Vest
Capacity (Metric) 181 kg
Length (Metric) 66 cm
For Use With (Application) Working at Heights
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Length (English) 26 in.
Product Type Fall Protection
Includes Harness
Capacity (English) 400 lb.
Weight (English) 2.5 lb.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.