Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FORM™ Safety Harness - Qwik-Fit Leg Straps
The V-FORM™ full body safety harness allows you to focus on your job - not your harness
$82.50 - $115.81
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Buckle Style (Leg) | Quick-Connect |
Capacity (English) | 400 lb. |
Capacity (Metric) | 181 kg |
Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
19-001-665
|
MSA™
10197195 |
X-Small | Back |
Each for $82.50
|
|
||||
19-001-667
|
MSA™
10197197 |
X-Large | Back |
Each for $83.43
|
|
||||
19-001-668
|
MSA™
10197198 |
2X-Large | Back |
Each for $83.43
|
|
||||
19-001-669
|
MSA™
10197199 |
X-Small | Back, Hip |
Each for $91.70
|
|
||||
19-001-670
|
MSA™
10197200 |
Medium/Large | Back, Hip |
Each for $91.70
|
|
||||
19-001-692
|
MSA™
10197231 |
X-Large | Back, Hip |
Each for $92.67
|
|
||||
19-001-693
|
MSA™
10197232 |
2X-Large | Back, Hip |
Each for $92.67
|
|
||||
19-001-708
|
MSA™
10197435 |
X-Small | Back, Chest, Hip |
Each for $112.16
|
|
||||
19-001-709
|
MSA™
10197436 |
Medium/Large | Back, Chest, Hip |
Each for $112.16
|
|
||||
19-001-710
|
MSA™
10197437 |
X-Large | Back, Chest, Hip |
Each for $115.81
|
|
||||
19-001-711
|
MSA™
10197438 |
2X-Large | Back, Chest, Hip |
Each for $115.81
|
|
||||
19-001-666
|
MSA™
10197196 |
Medium/Large | Back |
Each for $82.50
|
|
||||
19-001-704
|
MSA™
10197431 |
X-Small | Back, Chest | N/A | N/A | N/A | |||
19-001-705
|
MSA™
10197432 |
Medium/Large | Back, Chest | N/A | N/A | N/A | |||
19-001-706
|
MSA™
10197433 |
X-Large | Back, Chest | N/A | N/A | N/A | |||
19-001-707
|
MSA™
10197434 |
2X-Large | Back, Chest | N/A | N/A | N/A | |||
Description
- Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
- The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
- Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
- Variety of configurations available
Specifications
RaceFLEX™ Quick-Connect Buckle | |
400 lb. | |
ANSI Z359.11-2014 CSA Z259.10 | |
26 in. | |
Polyester | |
Working at Heights | |
Vest | |
2.5 lb. |
Quick-Connect | |
181 kg | |
Green | |
66 cm | |
Fall Protection | |
Harness | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title