Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ General Purpose Frame
With the unique sloped frame design material slides off the frame and out of site
$17.61
Specifications
Certifications/Compliance | ANSI/ISEA Z87.1-2015; CSA Z94.3; EN 166; and AS/NZS 1337 |
---|---|
Color | Black |
Finish | Black |
For Use With (Application) | Chipping, splash, chiseling, drilling, grinding, machining, power fastening, sanding, sawing |
Material | HDPE |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-039-340
|
MSA™
10121266 |
Frame |
Each for $17.61
|
|
|||||
19-141-458
|
MSA™
101157300 |
Frame with Debris Control | N/A | N/A | N/A | ||||
Description
- The standard slotted frame works ideally with any MSA slotted helmet
- Unique 3-point visor loading to fit and remove visors quickly
- Sloped design allows material to easily slide off the frame and out of site
- Perfect Compatibility with many half-mask respirators and more
- Non-metal construction for use in electrical applications
- Replaceable, optional debris control creates tight seal between frame and helmet
Specifications
ANSI/ISEA Z87.1-2015; CSA Z94.3; EN 166; and AS/NZS 1337 | |
Black | |
HDPE | |
2 | |
One Size |
Black | |
Chipping, splash, chiseling, drilling, grinding, machining, power fastening, sanding, sawing | |
Slot Adapters | |
10/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title