Learn More
MSA V-Gard™ Hydro Dip Hat
The world leader in industrial head protection continues to provide performance and style. The same comfort, durability, customization, and support you have come to know and trust with the MSA V-Gard line, with a new twist on style.
Supplier: MSA 10204785
View more versions of this product
Description
- Available in both cap and full brim
- Eight different standard looks, with the ability to customize to your specific design.
- All V-Gard hydro dip hard hats come with the first-in-class comfort of the Fas-Trac™ III >Suspension
- Product of the US
Specifications
ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) | |
12.52 x 10.51 x 6.02 in. | |
V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection | |
Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance | |
145 mm | |
12.52 in. | |
No liner | |
10204785 | |
2 | |
1 | |
Standard (16.5 - 20.3 cm) | |
Silver Carbon Fiber | |
None | |
0.4 kg | |
67 mm |
White | |
12.52 x 10.51 in. | |
No faceshield | |
6.02 in. | |
Hard hat, suspension | |
318 mm | |
HDPE | |
Slots | |
Hard Hat | |
Standard (6.5 to 8 in.) | |
Standard (6.5 - 8 in.) | |
Fas-Trac III Ratchet | |
0.88 lb. | |
Not Ventilated | |
10.51 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.