Learn More
Description
- Safety helmet designed for working at heights including tower climbing, forestry, rescue, and confined spaces
- Fas-Trac III Pivot ratchet suspension for superior comfort, adjustability, and range of motion - especially when upward field of view is required
- Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
- Premium sweatband with sweat-wicking fabric, breathable foam, and Velcro attachment for easy replacement
- Compliant with ANSI-ISEA Z89.1-2014, EN12492:2012 safety regulations
- Provides exceptional comfort and ease of use in a stylish low-profile hard hat design
- A complete above-the-neck platform for all applications
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) |
| Construction | Fas-Trac™ III Pivot |
| Color | Red |
| Dimensions (L x W x H) | 10.31 x 8.37 x 6.5 in. |
| For Use With (Equipment) | Climbing Equipment |
| For Use With (Application) | Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages |
| Material | HDPE, Nylon |
| No. of Mounting Points | 2 |
| Product Type | Safety Helmet |
| Quantity | 1 Helmet |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
