Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-Gard™ Trivent H1 Safety Helmets

Catalog No. 19001810 Shop All MSA Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Green
Hi-viz Yellow/Green
Orange
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-001-810 Black
19-001-805 Blue
19-001-811 Gray
19-001-806 Green
19-001-808 Hi-viz Yellow/Green
19-001-809 Orange
19-001-804 Red
19-001-803 White
19-001-807 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-001-810 Supplier MSA™ Supplier No. 10194790
Add to Cart
Add to Cart

MSA™ V-Gard™ Trivent H1 Safety Helmets with ANSI/ISEA Z89.1-2014 Safety Compliance

  • Safety helmet designed for working at heights including tower climbing, forestry, rescue, and confined spaces
  • Fas-Trac III Pivot ratchet suspension for superior comfort, adjustability, and range of motion - especially when upward field of view is required
  • Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
  • Premium sweatband with sweat-wicking fabric, breathable foam, and Velcro attachment for easy replacement
  • Compliant with ANSI-ISEA Z89.1-2014, EN12492:2012 safety regulations
  • Provides exceptional comfort and ease of use in a stylish low-profile hard hat design
  • A complete above-the-neck platform for all applications

Specifications

Certifications/Compliance ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac)
Construction Fas-Trac™ III Pivot
Color Black
Dimensions (L x W x H) 10.31 x 8.37 x 6.5 in.
For Use With (Equipment) Climbing Equipment
For Use With (Application) Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages
Material HDPE, Nylon
No. of Mounting Points 2
Product Type Safety Helmet
Quantity 1 Helmet
Size Standard
Style Climbing
Suspension Type Ratchet
Weight (English) 1.14 lb.
Ventilated Ventilated
Head Style Front Brim (Short)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.