Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ V3T™ Safety Eyewear
Anti-fog lenses
$19.25 - $26.40
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1,CSA Z94.3 |
Frame Color | Black |
Weight (Metric) | 51.72 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-641
|
Pyramex™
SB10310ST |
Clear |
Each for $26.40
Case of 12 EA for $301.50
|
|
|||||
19-155-642
|
Pyramex™
SB10320ST |
Gray |
Each for $19.25
Case of 12 EA for $220.00
|
|
|||||
19-155-644
|
Pyramex™
SB10380ST |
Indoor/Outdoor, Mirror |
Each for $22.05
Case of 12 EA for $252.00
|
|
|||||
19-155-643
|
Pyramex™
SB10330ST |
Amber | N/A | N/A | N/A | ||||
Description
Specifications
Anti-fog | |
Black | |
Polycarbonate |
ANSI Z87.1,CSA Z94.3 | |
51.72 g | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title