Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Vaccine/Medical Upright Refrigerator
SDP

Catalog No. p-7224562
Click to view available options
Door Style:
Glass
Solid
Energy Usage:
1.49 kWh/day
1.92 kWh/day

Catalog No. K210SDR

Supplier: K2 Scientific K210SDR

Only null left
Add to Cart
Add to Cart

K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Variable (cycle) defrost
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Epoxy-coated wire shelves standard
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Forced air circulation aids temperature stability and uniformity
  • Only operates in Celsius
  • Leveling legs
  • Keyed door lock
  • Remote alarm contacts
  • 0.5 in. temperature probe and data logger access port
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: Two year full replacement for parts or compressor failure

Specifications

Type Refrigerator
Capacity (English) 10 cu. ft.
Capacity (Metric) 283 L
Temperature Range 2°C to 8°C
Temperature Sensor NTC
Temperature (Setpoint) 4°C
Temperature Stability ±2°C
Refrigerant R600A
Door Style Solid
No. of Doors 1
Shelves 6
Cabinet Material Steel
Exterior Finish White Powder-coated
Insulation CFC-free
Interior Painted Steel
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001
Style Upright
Display LED
Casters Leveling Feet
Color White
Condenser Type Ventilated
For Use With (Application) Storage of Biological Samples
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor
Defrost Cycle
Min. Clearance 3 in.
Model K210SDR
Monitoring Options Data Logger
Access Security Key Lock
Compressor Bottom-mounted
Amperage 1.8 A
Plug Type NEMA 5-15
Voltage 115 V
Wattage 207 W
Energy Usage 1.49 kWh/day
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.