Learn More
BD Vacutainer™ Push Button Blood Collection Set
Shop All BD Diagnostic Systems ProductsDescription
These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.
Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.
- Safety mechanism provides split-second protection against needle stick injuries
- Push button mechanism can be activated from within the vein without patient discomfort
- The needle instantly withdraws completely and permanently inside the housing
- Single-handed activation, so attention remains focused on the patient and the puncture site
- Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
- Latex-free materials, with tubing that does not coil or curl

Specifications
Specifications
Product Type | Push Button Blood Collection Set |
Color | Light Blue |
Needle Gauge | 23 G |
Sterility | Sterile |
For Use With (Application) | Blood collection and short-term infusion |
Includes | Luer adapter and holder |
Latex Free | Yes |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Length (Metric) Needle | 19 mm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.