Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Push Button Blood Collection Set

Catalog No. BD367341 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Light Blue
Includes:
Luer adapter
Luer adapter and holder
Length (Metric) Tube:
178 mm
305 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides an extremely high level of protection at the push of a button. BD™ Vacutainer™ Push Button Blood Collection Set are sterile, closed systems for venous blood collection. Push-button needle retraction can be activated in-vein with one hand to prevent needle stick injuries.

These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.

Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.

  • Safety mechanism provides split-second protection against needle stick injuries
  • Push button mechanism can be activated from within the vein without patient discomfort
  • The needle instantly withdraws completely and permanently inside the housing
  • Single-handed activation, so attention remains focused on the patient and the puncture site
  • Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
  • Latex-free materials, with tubing that does not coil or curl
TRUSTED_SUSTAINABILITY

Specifications

Product Type Push Button Blood Collection Set
Color Blue
Needle Gauge 25 G
Sterility Sterile
For Use With (Application) Blood collection and short-term infusion
Includes Luer adapter
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 200 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.