Learn More
Description
- For use with CentriVap Centrifugal Concentrators, RapidVap Vacuum Evaporation Systems and Vacuum Desiccators
- Also used with many other pieces of laboratory equipment that require a vacuum source
- Wetted parts of pump is PTFE coated for corrosion resistance
- Displacement capacities range from 27 to 88L/min.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Vacuum | <7 mBar |
| Electrical Requirements | 100/115 V 50/60 Hz |
| Depth (Metric) | 33.02 cm |
| Weight (English) | 38 lb. |
| Weight (Metric) | 15 kg |
| Flow Rate | 38 L/min. |
| For Use With | CentriVap Concentrators, CentriVap Mobile Systems, Diaphragm Vacuum Pumps |
| Overall Height (English) | 16 in. |
| Overall Height (Metric) | 40.6 cm |
| Overall Width (English) | 12 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

