Learn More
Description
- Whatman glass vacuum filtration devices with glass frit filter, rubber stopper connection and membrane filter
- Accessories are chemically resistant to most aqueous, organic, acidic and caustic solutions
- Autoclavable and can be used up to 200°C
- GV 025/0/06: Spring action clamp for 60 mL vacuum filtration unit
- GV 100/0/06: Locking clamp with silicone O-ring for 500 mL vacuum filtration unit
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Equipment) | GV 100/0 Vacuum Filter Device |
| Sample Volume | 500 mL |
| For Use With (Application) | Vacuum/Suction Filtration |
| Includes | Silicone O-Ring |
| Model | GV 100/0/06 |
| Temperature (English) Max. | 392°F |
| Temperature (Metric) Max | 200°C |
| Type | Locking Clamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.