Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vacuum Hydrolysis Tube

Catalog No. TS29570
Change view
Click to view available options
Capacity (Metric):
1 mL
6 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TS29570 1 mL
TS29571 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TS29570 Supplier Thermo Scientific™ Supplier No. TS29570
Add to Cart
Add to Cart

Perform derivatization and other small-scale reactions reliably and with ease.

Ideal applications
  • General sample incubation and evaporation in a variety of tube and vial sizes
  • Silylation, alkylation, and acylation derivatization reactions for GC sample preparation
  • Protein hydrolysis and vacuum hydrolysis reactions for amino acid analysis by HPLC
Additional features
  • LED display: match digital display to in-block thermometer to calibrate temperature set-point
  • Modular design: switch aluminum blocks and vials; attach compatible evaporator manifold
  • Four models: single-block and triple-block sizes with either heat-only or heat-and-stir capability
  • In-block temperature control option by Remote Temperature Probe, an optional accessory to allow temperature regulation from block wells or actual sample vials
Complete Reacti-Therm Sample Derivatization System

The derivatization system can combine heating, stirring and evaporation in a versatile, modular system that is easily configured to your application.

  • Reacti-Therm Heating/Stirring Module
  • Reacti-Vap Evaporator Module
  • Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 mL
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.