Learn More
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Left/Right, Rear Right Spcherical Connection



No retention clip needed. Hollow stopcocks held in place by vacuum.
$931.20 - $1134.00
Specifications
Type | Spherical Joint Double Manifold |
---|---|
For Use With (Application) | Organic Synthesis |
Includes | Hollow Glass Stopcocks |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
31-501-794
![]() ![]() |
Synthware™
M270004 |
4 | 365 mm |
Each for $931.20
|
|
||||
31-501-795
![]() ![]() |
Synthware™
M270005 |
5 | 450 mm |
Each for $1,134.00
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels. -Hose connection : Back Beam- None, Front Beam- None - 35/20 Socket on right side of back beam and both sides of front beam.
Specifications
Spherical Joint Double Manifold | |
Organic Synthesis | |
Hollow Glass Stopcocks | |
Borosilicate Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.