Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Vacuum and Inert Gas Manifold with Solid Glass Stopcocks, Front Left, Rear Right/Left Connection

Shop All Kemtech Products


Click to view available options
No. of Ports:
4
5
Width (Metric):
375 mm
450 mm
Description
High vacuum solid glass stopcocks precision ground with corresponding numbers on barrel and plug. Stopcocks has constant pressure retention devices to keep them in place.
Hose connection : Back Beam-Both, Front Beam-Left only
Specifications
Specifications
| Connection Type | Front Left, Rear L/R Hose Connection |
| Type | High Vacuum Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | Solid Glass Stopcocks |
| Material | Borosilicate Glass |
| No. of Ports | 4 |
| Width (Metric) | 375 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction