Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Vacuum Manifold with High Vaccum Valves, Left Side Connection



PTFE High Vacuum valves eliminate the need for grease.
$781.20 - $1075.80
Specifications
Connection Type | Left side hose connection |
---|---|
Type | Vacuum Manifold |
For Use With (Application) | Organic Synthesis |
Includes | High Vacuum Valve Plugs |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Type | Port Size (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Port Size (Metric) | Width (Metric) | Price | Quantity & Availability | |||
31-501-787
![]() ![]() |
Synthware™
M522403 |
Vacuum Manifold | 3 ports, 0 to 4 mm Stopcock Bore | 325 mm |
Each for $781.20
|
|
|||
31-501-788
![]() ![]() |
Synthware™
M522404 |
Vacuum Manifold | 4 ports, 0 to 4 mm Stopcock Bore | 425 mm |
Each for $964.80
|
|
|||
31-501-789
![]() ![]() |
Synthware™
M522405 |
Vacuum Manifold | 5 ports, 0 to 4 mm Stopcock Bore | 525 mm |
Each for $1,075.80
|
|
|||
Description
Features a serrated hose connection (10 mm O.D.). Main tube is 22 mm O.D. and the distance between valves is 100 mm center to center. -Hose connection : Left Side
Specifications
Left side hose connection | |
Organic Synthesis | |
Borosilicate Glass |
Vacuum Manifold | |
High Vacuum Valve Plugs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title