Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Manifold with High Vaccum Valves, Right Side Connection
GREENER_CHOICESDP

Catalog No. p-7230054
Click to view available options
Port Size (Metric):
3 ports, 0 to 4 mm Valve Bore
4 ports, 0 to 4 mm Valve Bore
5 ports, 0 to 4 mm Valve Bore
Width (Metric):
325 mm
425 mm
525 mm

PTFE High Vacuum valves elminate the need for grease.

Features a serrated hose connection (10 mm O.D.). Main tube is 22 mm O.D. and the distance between valves is 100 mm center to center.

Hose connection : Right Side

Specifications

Connection Type Right side hose connection
Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes High Vacuum Valve Plugs
Material Borosilicate Glass
Port Size (Metric) 3 ports, 0 to 4 mm Valve Bore
Width (Metric) 325 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.