Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Manifold with PTFE Stopcocks, Right Side Connection
GREENER_CHOICESDP

Catalog No. p-7230065 Shop All Kemtech Products
Click to view available options
Port Size (Metric):
4 ports, 2mm Stopcock Bore
4 ports, 4mm Stopcock Bore
6 ports, 4mm Stopcock Bore

PTFE stopcocks eliminate the need for grease.

Main tube is 22 mm O.D. with serrated hose connection (10 mm O.D.) and delivery ports have 10 mm serrated hose connections. Distance between stopcocks is 75 mm.

Hose connection : Right Side

Specifications

Connection Type Right Side Hose Connection
Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes PTFE Stopcocks
Material Borosilicate Glass
Port Size (Metric) 4 ports, 2mm Stopcock Bore
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.