Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Vacuum Module with Vacuum Pump VP 2
SDP

Vacuum module with vacuum pump VP 2 - 120 V / 50-60 Hz option model, Pump chamber for installation of vacuum pumps, with switchable power socket.

$9339.00 - $9587.00

Specifications

Electrical Requirements 50/60 Hz
Dimensions (L x W x H) 581 x 743 x 942 mm
Temperature (Metric) Max 110°C
Voltage 120 V
View More Specs

Products 3
Catalog Number Mfr. No. For Use With Price Quantity & Availability  
Catalog Number Mfr. No. For Use With Price Quantity & Availability  
11-103-193
SDP
View Documents
BINDER™
80122627
BINDER units VD115UL-120V
Each for $9,587.00
Only null left
Add to Cart
 
11-103-198
SDP
View Documents
BINDER™
80122619
BINDER units VD023UL-120V
Each for $9,339.00
Only null left
Add to Cart
 
11-103-200
SDP
View Documents
BINDER™
80122623
BINDER units VD056UL-120V
Each for $9,503.00
Only null left
Add to Cart
 
Description

Description

  • Temperature range:
  • +9°C above ambient temperature to +110 °C
  • Controller with digital display of pressure and temperature
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • 1 aluminum expansion rack, can be custom-positioned
  • Inert gas connection
  • Universal access port DN 16 - for the introduction of external measuring devices
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window with option of interior lighting
Specifications

Specifications

50/60 Hz
581 x 743 x 942 mm
110°C
120 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.