Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI V-300 Vacuum Pump
Shop All BUCHI Products

Click to view available options
Includes:
Vacuum Pump Only
Woulff Bottle
Woulff Bottle, Secondary Condenser
Control:
I-300 Pro Interface
Manual
Description
- Quiet operation thanks to speed regulation
- Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
- High chemical resistance due to the use of high quality materials
- Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
- Easy visual detection of condensate and particles due to transparent front panel
- Seamless plug and play integration into:
- A speed-controlled vacuum system with Interface I-300 / I-300 Pro
- A fully automated BUCHI Rotavapor R-300 system including all process parameters
Certifications
CE/CSA/CUS
Warranty and Services
1 Year
Specifications
Specifications
Max. Vacuum | 5 mbar (±2 mbar) |
Control | Manual |
Includes | Woulff Bottle, Secondary Condenser |
Material | PTFE |
Flow Rate | 1.8 m3/hr. |
Pump Type | Diaphragm Pump |
Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction