Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Vacuum Pump VAP 5 ATEX for Flammable Solvents
Shop All BINDER Inc. Products

Click to view available options
Includes:
Pump Only
Pump, Pump Chamber for VDL 115
Pump, Pump Chamber for VDL 23
Pump, Pump Chamber for VDL 56
Description
- Explosion-proof ATEX pump, suitable for installation in zone 2
- Effective and rapid drying, even of high-boiling solvents, due to high pump volume of 3.6 m3/hr. and high ultimate vacuum of 2 mbar
- Optimally matched for operation with BINDER™ VDL series vacuum drying ovens
- Resistant to a wide range of chemicals
- Low-noise operation
Specifications
Specifications
Max. Vacuum | 2 mbar |
Amperage | 3.5 A |
Includes | Pump, Pump Chamber for VDL 56 |
Certifications/Compliance | [Ex]** II 2/- G Ex IIB T4 Gb X |
Electrical Requirements | 120 V, 60 Hz |
Model | VAP 5 |
Flow Rate | 3.6 m3/hr. |
For Use With | BINDER™ Vacuum Drying Ovens VDL Series |
Pump Type | Vacuum System |
Enclosure Rating | IP55 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction