Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Vacuum Trap Adapters



Click to view available options
Product Type:
Vacuum Trap Adapter, 90° Angle
Vacuum Trap Adapter, Straight
Description
- For a direct connection to #15 O-ring traps
Specifications
Specifications
Fits Tubing ID (Metric) | 19 mm |
For Use With (Equipment) | Vacuum Trap |
Includes | #15 O-Ring Joint, 19 mm Outlet |
Item Description | 90° Angle |
Material | Borosilicate Glass (3.3) |
Product Type | Vacuum Trap Adapter, 90° Angle |
Thread Size | #15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction