Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ VACUU·SELECT™ Touch Screen Vacuum Controllers
Shop All BrandTech Scientific Products

Click to view available options
Applications:
Freeze Drying
Molecular Distillation
Rotary Evaporation
Description
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges
Specifications
Specifications
| Max. Vacuum | 0.1 mbar/Torr/hPa |
| Control | Touch screen |
| Includes | Power supply, integrated solenoid valve |
| Electrical Requirements | 100 to 240V, 50 to 60 Hz, universal |
| Material | Alumina ceramic transducer |
| Plug Type | CEE/US/CH/UK/AUS/CN |
| For Use With | All diaphragm pumps |
| Applications | Rotary Evaporation |
| Maximum Pressure | 1080 mbar |
| Voltage | 100/240 VAC |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction