Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI ALCOH-WIPE Saturated Wipes

Catalog No. p-3684963 Shop All VAI Products
Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 12 in.
18 x 18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

ALCOH-WIPE Saturated Wipes are saturated with 70% USP Isopropyl Alcohol and 30% USP Water for Injection. The polyester blend material has laser sealed edges and is low in particulate and shedding features.

  • Formulated with WFI
  • Validated for sterility and shelf life
  • The wipe is available in two different percentage solutions of IPA with WFI, 70% and 91%
  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release

Specifications

Product Type Alcohol Wipe
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Material Polyester
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Sterile operations that demand the use of an individually packaged sterile saturated wipe
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.