Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Cage2Wash 3 Acidic Based Detergent

Catalog No. 19546991 Shop All VAI Products
Click to view available options
Volume (Metric):
3.8 L
18.9 L
113.6 L
208.2 L

Cage2Wash 3 Acidic Based Detergent is a phosphoric acid cleaning agent designed specifically for automation wash equipment. Routine use of this product reduces corrosion, pitting, and rusting.

  • Colorless Clear Liquid
  • Slight Chemical Odor
  • 1.27 Specific Gravity
  • 2 pH at 1%
  • Complete Solubility
  • No Foaming
  • Excellent Rinsing

Specifications

Form Liquid
pH 2
Sterility Non-sterile
Appearance Colorless
Content And Storage 89.6°C to 194°C
For Use With (Application) Used in both mechanical and soak applications
Volume (English) 30 gal.
Volume (Metric) 113.6 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.