Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Cage2Wash 3 Acidic Based Detergent
Click to view available options
Volume (Metric):
3.8 L
18.9 L
113.6 L
208.2 L
Description
- Colorless Clear Liquid
- Slight Chemical Odor
- 1.27 Specific Gravity
- 2 pH at 1%
- Complete Solubility
- No Foaming
- Excellent Rinsing
Specifications
Specifications
Form | Liquid |
pH | 2 |
Sterility | Non-sterile |
Appearance | Colorless |
Content And Storage | 89.6°C to 194°C |
For Use With (Application) | Used in both mechanical and soak applications |
Volume (English) | 55 gal. |
Volume (Metric) | 208.2 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction