Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-AHOL Washing Solution

Catalog No. 19546817
Click to view available options
Volume (Metric):
473 mL
946 mL
3.8 L
208.2 L
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

DECON-AHOL Washing Solution is sanitizer and disinfectant, formulated with USP Isopropyl Alcohol and Water for Injection available in three percentages, 60%, 70%, 91% and a filtered 99%.

  • Components are air washed with 0.2 micron filtered air before assembly
  • Filled in an ISO 5 (Grade A/B, Former Class 100)
  • Completely validated for sterility and shelf life
  • Formulated with USP Water for Injection (0.25 EU/mL)

Specifications

Sterility Sterile
Composition USP Isopropyl Alcohol
Concentration 70%
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.