Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Process2Clean 2 Phosphoric/Citric Acid Cleaner/Descaler
Shop All VAI Products
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
Description
- Characteristic: Acidic
- Color: Clear – pale yellow
- Appearance: Clear
- pH (1% solution) : 0.86 – 2.86
- Conductivity (1% solution): 5.1 – 9.1 mS
Specifications
Specifications
| Form | Liquid |
| pH | 2 |
| Sterility | Non-sterile |
| Appearance | Clear |
| Content And Storage | 89.6°C to 194°C |
| For Use With (Application) | For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries |
| Volume (English) | 30 gal. |
| Volume (Metric) | 113.6 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction