Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Process2Clean 3 Hydroxyacetic Acid Cleaner
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
Description
- Characteristic: Acidic
- Clarity: Clear
- Appearance: Clear – pale yellow
- pH (1% solution) : 1.67 – 3.67
- Acidity: 17.0 – 27.0%
Specifications
Specifications
Form | Liquid |
pH | 2.8 |
Sterility | Non-sterile |
Appearance | Clear |
Content And Storage | 89.6°C to 194°C |
For Use With (Application) | For automation cleaning (CIP) requirements in the pharmaceutical, biotechnology, Cosmetic, medical device, food and beverage industries |
Volume (English) | 1 gal. |
Volume (Metric) | 3.8 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction