Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 4 High-Foaming Detergent

Catalog No. p-3684824 Shop All VAI Products
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile

Process2Clean 4 High-Foaming Detergent is a neutral pH general purpose cleaning detergent with elevated levels of wetting agents. It can be used as a stand-alone cleaner or as an additive to alkaline cleaners to enhance their cleaning capabilities.

  • Characteristic: Mild detergent
  • Clarity: Clear
  • Appearance: Yellow
  • pH (1% solution) : 8.0 – 10.0
  • Conductivity (1% solution): 0.8 – 2.1 mS

Specifications

Form Liquid
pH 9
Sterility Sterile
Appearance Yellow
Content And Storage 89.6°C to 194°C
For Use With (Application) For low energy agitate immersion systems, pressure spray/form, or manual washing
Volume (English) 55 gal.
Volume (Metric) 208.2 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.