Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 5 Emulsifying Detergent/Additive

Catalog No. p-3684833
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile

Process2Clean 5 Emulsifying Detergent/Additive is a highly built neutral pH cleaning agent that can be used as a stand-alone detergent or as an additive to improve the cleaning performance of all VAI cleaning agents.

  • Characteristic: Neutral pH
  • Clarity: Clear
  • Appearance: Yellow
  • pH (1% solution) : 7.5 – 9.0
  • Conductivity (1% solution): 0.05 – 0.20 mS

Specifications

Form Liquid
pH 8.4
Sterility Non-sterile
Appearance Pale Yellow
For Use With (Application) For high/low energy clean-in-place products, recirculation/high pressure cleaning
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.