Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

USP Purified Steri-Water, VAI

Catalog No. p-3684865
Click to view available options
Volume (English):
16 oz.
1 gal.
2 gal.
5 gal.
Packaging:
Bottle
Bottle with Unattached Trigger
Gallon Drum, Unattached Faucet
Pail

USP Purified Steri-Water designed for use in the pharmaceutical, biotechnology, and medical device industries for chemical formulations, cleaning, rinsing and many other applications.

  • Specifically formulated as a sterile pharmaceutical cleanroom formula
  • Lubricates for continuous and effortless manufacturing
  • Designed for all washable environmental surfaces
  • Filled in an ISO 5 (Grade A/B, Former Class 100) operation
  • Filtered at 0.2 microns
  • Components are air washed with 0.2 micron filtered air before assembly

Specifications

Sterility Sterile
Certifications/Compliance Lot specific Certificate of Analysis, Certificate of Sterility, and Certificate of Irradiation
Filtered Filtered
Packaging Bottle with Unattached Trigger
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.