Learn More
Valco™ Precision Sampling Syringe, Series A-2, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Push-button valve allows instantaneous injection
- Great for small-volume, volatile samples
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Description | Series A-2 |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (English) Outer Needle | 0.028 in. |
| Length (English) Needle | 2 in. |
| Product Type | Precision Sampling Syringe |
| Needle Point Number | 2 |
| Quantity | 1 Ea. |
| Volume (Metric) | 100 μL |
| Product Line | Valco |
| Show More |
Valco is a registered trademark of Valco Instruments Co. Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.