Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Valor™ 2000 Compact Scale

Catalog No. p-7228737 Shop All OHAUS Products
Click to view available options
Weighing Modes:
Weighing
Weighing, Checkweighing
This item is not returnable. View return policy
This item is not returnable. View return policy

Available in both stainless steel and plastic housing designs, the Valor™ 2000 Compact Scale offers large LED front and rear displays, food safety and puncture resistant keypads, making it ideal for use in dry or washdown environments.

  • Applications: Weighing, Checkweighing (XW only)
  • Display: Dual light emitting diode (LED) displays
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Communication: Not Applicable
  • Construction: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
  • Design Features: Auto-close power jack cover, transportation handle
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 50 hr.
Battery Type Rechargeable
Capacity 30 kg, 60 lb.
Display Type Dual Red LED Display
Readability 5 g
Includes AC Adapter, Rechargeable Battery
Linearity ±5 g
Model V22PWE30T
Protection Class IPX8
Stabilization Time 0.5 sec.
Temperature (English) Operating 14°F to 104°F, 90% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 90% RH, Non-condensing
Type Compact Scale
Weighing Modes Weighing
Dimensions (L x W x H) 256 x 280 x 121 mm (10.1 x 11 x 4.8 in.)
Length (English) Pan 7.5 in.
Length (Metric) Pan 190 mm
Width (English) Pan 9.5 in.
Width (Metric) Pan 242 mm
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Body Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.