Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Value Refrigerator/Freezer
Click to view available options
Capacity (Metric) Refrigerator:
334.1 L
Electrical Requirements:
115 V 60 Hz
Description
Chill, freeze and retrieve samples safely, simply and economically with the Thermo Scientific™ Value™ Refrigerator/Freezer.
Features:
- Factory tested prior to shipment
- NRTL listed
- Environmentally-friendly, non CFC refrigerants
- Adjustable temperature control
- Easy to clean, durable finish
- Manual and auto defrost combination units
Ordering Information:
- Not available outside North America
Warranty and Services
13 Months Parts and Labor
Specifications
Specifications
| Type | Combination General Purpose Refrigerator/Freezer |
| Capacity (English) Refrigerator | 11.8 cu. ft. |
| Capacity (Metric) Refrigerator | 334.1 L |
| Temperature Range (Freezer) | -12°C to -20°C |
| Temperature Range (Refrigerator) | 1°C to 12°C |
| Temperature (Setpoint) | Adjustable |
| Door Style | Hinged, Open Left to Right, Reversible |
| No. of Doors | 2 (2 compartments) |
| Shelves | 4 Adjustable (Refrigerator); 2 Fixed (Freezer) |
| Compressor | 2 Bottom-mounted |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction