Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Microtek™ 12 in. Latex Cleanroom Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 100% natural latex material provides the highest degree of dexterity
- Beaded long cuff
- Fully textured and smooth cuff design
- Powder free, double chlorination and DI water rinse
- Moderate acid compatibility
- For use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Cleanroom Class | Class 1000 (ISO 6) |
| AQL | 1.5 |
| Color | White |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction