Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek 12 in. Sterile Nitrile Cleanroom Gloves

Catalog No. 191500846
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Ambidextrous sterile nitrile cleanroom gloves feature textured fingertips and long beaded cuff. Recommended for Class 1-10 critical environments.

  • Clean, 100% synthetic nitrile polymer material
  • Does not contain rubber latex; silicone free
  • Accelerator and sulfur free
  • Gamma irradiated
  • 12 inch length with beaded long cuff
  • Textured fingertips
  • Powder free, double chlorination, 18 megaohm D.I water rinse
  • Low levels of particles and extractable counts
  • ESD compliant, acid and solvent compatible
  • Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • Commonly used in sterile environments and industries such as pharmaceutical, biotechnology, and medical device manufacturing
  • Manufactured and tested in ISO compliant facilities
  • Packaged in a cleanroom compatible plastic pouch

Specifications

Certifications/Compliance ASTM D3578, ASTM D412
Cleanroom Class Class 1 (ISO 3)
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.11 mm
Hand Ambidextrous
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Small
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
Model VTGNCRBIR12-SM
Series Nanotek
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.