Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Berzelius Tall-Form Beakers
SDPSCI_ED

Catalog No. p-3619991 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00029 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00029 Supplier DWK Life Sciences Supplier No. 54030400
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tall form with spout.

  • Kimax KG-33 glass
  • Slightly flared top, reinforced bead and pouring spout
  • Durable matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white scales indicate approximate volumes

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Beaker designed to ASTM E-960 Type III specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 13.52 oz.
Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 7 cm
Capacity (Metric) 400 mL
Material Borosilicate Glass
Graduation Range 25 to 325 mL
Height (English) 5.11 in.
Height (Metric) 13 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 6 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E438, ASTM E960
Style Berzelius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.