Learn More
Description
- KIMAX™ KG-33 borosilicate glass
- Provided with a detachable, plastic hex base, which provides for compact storage when not in use
- SAFE-GARD™ bumper is supplied with all sizes except the 10mL
Specifications
Specifications
| Scale Color | White |
| Shape | Round |
| Type | Graduated Cylinder |
| Height (Metric) | 240 mm |
| Base Type | Hexagonal |
| Height (English) | 9.44 in. |
| Material | Borosilicate Glass |
| Capacity (Metric) | 100 mL |
| Includes | Safe Gard Bumper |
| Graduations | 1 mL, 5 to 100 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

