Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders, To Contain



Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Description
- Calibrated “To Contain” at 20°C
- 10mL size has enlarged funnel top for ease of filling
- Kimax KG-33 glass
- With hexagonal base flat ground for added stability
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinder designed to ASTM E-1272, Style 1, Class B specification requirements.

Specifications
Specifications
Certifications/Compliance | ASTM E1272, ASTM E438 |
Height (Metric) | 375 mm |
Type | Graduated Cylinder |
Class | A, B |
Height (English) | 14.7 in. |
Tolerance Metric | ±2.6 mL |
Base Type | Hexagonal |
Shape | Round |
Calibration | To Contain |
Item Description | Graduated 25 to 500mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction