Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Low-Form Griffin Beakers

Shop All DWK Life Sciences Products


Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Description
- Thick, slightly flared, beaded top
- With spout designed to have excellent pouring characteristics
- Uniform Kimax™ KG-33 glass walls throughout
- Durable matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated scale on 0.67 to 33.8 oz. (20 to 1000mL) sizes for measuring and/or mixing liquids where a high level of accuracy is not required
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Beaker designed to ASTM E-960, Type I specification requirements.

Specifications
Specifications
Capacity (English) | 13.52 oz. |
Diameter (English) Outer | 3.11 in. |
Diameter (Metric) Outer | 7.9 cm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
For Use With (Application) | Measuring and Mixing Liquids Where a High Level of Accuracy is Not Required |
Graduation Range | 50 to 300 mL |
Height (English) | 4.4 in. |
Height (Metric) | 11.2 cm |
Includes | Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction