Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Round-Bottom Boiling Flasks
SDPSCI_ED

Catalog No. p-3620947 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
This item is not returnable. View return policy

Catalog No. S00089

Supplier: DWK Life Sciences 55285100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Made from Kimax™ Type KG-33 glass.

  • Short neck
  • Full-length standard taper 24/40 joint

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type II, Class 3 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.4 in.
Capacity (Metric) 100 mL
Material Glass
Height (English) 4.5 in.
Height (Metric) 11.5 cm
Neck Style Short
Standard Taper Joint 24/40
Bottom Shape Round
Diameter (Metric) Outer 63 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.