Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Test Tubes
SDPSCI_ED

Catalog No. S00182 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
6 mL
10 mL
16 mL
24 mL
28 mL
36 mL
55 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S00182 16 mm 150 mm 24 mL
S00177 12 mm 75 mm 6 mL
S00183 18 mm 150 mm 28 mL
S00184 20 mm 150 mm 36 mL
S00188 25 mm 150 mm 55 mL
S00179 13 mm 100 mm 10 mL
S00178 15 mm 125 mm 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S00182 Supplier DWK Life Sciences Supplier No. 5504216150
Add to Cart
Add to Cart

Made from Kimax™ KG-33 glass tubing.

  • Sturdy lip
  • Uniform wall thickness for maximum heat transfer and chemical resistance

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E982, Type I specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 24 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Diameter (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.