Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Wide-Mouth Erlenmeyer Flasks

Shop All DWK Life Sciences Products


Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Description
- Heavy-duty Kimax KG-33 glass flasks
- Tooled top finish
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 2 specification requirements.
Specifications
Specifications
| Closure Material | Rubber |
| Description | White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded |
| Diameter (English) Outer | 2.59 in. |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 125 mL |
| Graduations | 25 mL |
| Height (English) | 4.25 in. |
| Height (Metric) | 10.8 cm |
| Mouth Style | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction